Liquidtight Connector, Straight, 4", Zinc Die Cast

Item #: 0164951

Cat #: LMM91

UPC: 687855382910

$ 716.73 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, Straight, 4 Inch, Zinc Die Cast, For Use With Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit.

Overview

Liquidtight Connector, Straight, 4 Inch, Zinc Die Cast, For Use With Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit.

Appleton™ and O-Z/Gedney™ offer NEER™ zinc straight liquidtight connectors for liquidtight flexible metal conduit and Type B nonmetallic conduit. They can be used to terminate and seal liquidtight flexible metal conduit to either oiltight, liquidtight, or raintight boxes or enclosures. The connectors can be used with a tapered thread, female entry or unthreaded knockout.

Also known as: 687855382910, LMM91, APPLMM91

Specifications

Diameter: 4 in
Diameter: 4 in