
$ 7.62 EA
Company wide:
0
in stock
Ring Terminal, Conductor Range 14-16, #8 Bolt Size, Vinyl Insulated, Blue Color Code, Pack of 10
Overview
Ring Terminal, Conductor Range 14-16, #8 Bolt Size, Vinyl Insulated, Blue Color Code, Pack of 10
Also known as: 783669442595, 44212-B10, ILS44212B10
Features & Benefits
- Ring tongue provides secure termination that cannot be removedunless the mounting screw is removed
- Brazed barrel will not split open when crimped preventing wire pull out
- Insulated connectors are color coded for easy conductor range identification
- Vinyl insulation option provides corrosion resistance and strain relief
Specifications
| Size: | 8 |
| Material: | Vinyl, Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 16 - 14 |
| Size: | 8 |
| Standards: | California Proposition 65 |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 16 - 14 |