Adjustable 45° swivel joint Superior heat sink. Die-cast aluminum housing. 5 year LED warranty.

Item #: 0164858

Cat #: GN1LED13YRW

UPC: 019813029702

$ 493.94 EA
Company wide:
0 in stock
RAB GN1LED13YRW WHITE LED

Overview

RAB GN1LED13YRW WHITE LED
Also known as: 019813029702, GN1LED13YRW, RABGN1LED13YRW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: White
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED