
Junction Box, NEMA 4X, Hinged Cover, 14" x 12" x 8"
Item #: 0164849
Cat #: A14128CHQRFGW
UPC: 783510312909
$ 492.66 EA
Company wide:
1
in stock
Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, Quick Release, Clear Window, 14 x 12 x 8 Inch, Fiberglass, Gray
Overview
Junction Box, NEMA 4X, Hinged Cover, Quick Release, Clear Window, 14 x 12 x 8 Inch, Fiberglass, Gray
The efficient design and simple construction of nVent HOFFMAN HOFA14128CHQRFGW enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510312909, A14128CHQRFGW, HOFA14128CHQRFGW
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Width: | 12 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 14 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Depth: | 8 in |
| Color: | Gray |
| Height: | 14 in |
| Width: | 12 in |
| Mounting: | Surface |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |