ETN E59-M12A105C02-D2 12mm iProx Cl

Item #: 0164805

Cat #: E59-M12A105C02-D2

UPC: 782116303953

$ 300.60 EA
Company wide:
0 in stock
Documents & Guides
EATON E59-M12A105C02-D2 12MM

Overview

EATON E59-M12A105C02-D2 12MM
Also known as: 782116303953, E59-M12A105C02-D2, CUTE59M12A105C02D2

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4