Globe 1-100W MED POST LANTERN BL

Item #: 0164780

Cat #: P5478-60

UPC: 785247547814

$ 236.66 EA
Company wide:
1 in stock
Complete post lantern featuring a white shatter-resistant 10 inch acrylic twist-lock globe with a black fitter.

Overview

Complete post lantern featuring a white shatter-resistant 10 inch acrylic twist-lock globe with a black fitter.
Also known as: 785247547814, P5478-60, PROP547860

Specifications

Wattage: 100
Volts AC: 120
Mounting: Post
Color: Black
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 100
Mounting: Post
Standards: California Proposition 65
Volts AC: 120
Color: Black
Light Technology: Incandescent