125A, Meter Center, BR Type, 10 kAIC, Solar Ready

Item #: 0164763

Cat #: MBE1224PV125BTS

UPC: 786685690216

$ 523.79 EA
Company wide:
14 in stock
Documents & Guides
125 Amp Solar Ready Meter Center, 1-Phase, 120/240V, 10 kAIC, 12 Spaces, 24 Circuits, BR Type Branch Breakers, NEMA 3R, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

125 Amp Solar Ready Meter Center, 1-Phase, 120/240V, 10 kAIC, 12 Spaces, 24 Circuits, BR Type Branch Breakers, NEMA 3R, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's solar-ready meter breakers and loadcenters feature factory-installed permanent markings, which help to ensure National Electrical Code® (NEC®) 705 compliance for safety markings on parallel energy sources and their disconnects. The wide variety of loadcenters and meters breakers are designed for utility power and solar photovoltaic (PV) power to work together. This enables PV energy to land on the distribution, which makes installation quick and easy compared to the more complicated line-side utility connection. A copper bus rated up to 225 A maximizes the allowable PV input at 70 A for standard units with a 200 A main disconnect.

Also known as: 786685690216, MBE1224PV125BTS, CUTMBE1224PV125BTS

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Circuits: 24
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R