DUAL BLACK, 20A TR DUPLEX

Item #: 0164741

Cat #: DQFP20BK-2A

UPC: 786776184969

$ 382.34 EA
Company wide:
0 in stock
Documents & Guides
Unit includes one (1) 20A black tamper-resistant duplex receptacle. Second opening will accept adapter for one (1) Wiremold CM Series Open System 2A module, one (1) Ortronics Series II or one (1) TracJack adapter to accommodate a wide range of communication outlets. Adapters are included in hardware bag. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.

Overview

Unit includes one (1) 20A black tamper-resistant duplex receptacle. Second opening will accept adapter for one (1) Wiremold CM Series Open System 2A module, one (1) Ortronics Series II or one (1) TracJack adapter to accommodate a wide range of communication outlets. Adapters are included in hardware bag. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.
Also known as: 786776184969, DQFP20BK-2A, WMDDQFP20BK2A

Specifications

Color: Black
Material: Zinc
Color: Black
Material: Zinc