Jumper Bar, Type: BJM62

Item #: 0164726

Cat #: 0173 226.27

UPC: 662019961934

$ 17.91 EA
Company wide:
14 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM62. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM62. Used with 4 mm Blocks.
Also known as: 662019961934, 0173 226.27, ENT1SNA173226R2700

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32