LED Module, 5/6", 13W

Item #: 0164720

Cat #: V86206

UPC: 748066686201

Company wide:
0 in stock
Documents & Guides
5" and 6" LED Module, Retrofit, Line Voltage: 120V, Watts: 13, Lumens: 940, Color Temperature: 3000K. Life: 35,000 Hours. Color: White. Energy Star Rated.

Overview

5" and 6" LED Module, Retrofit, Line Voltage: 120V, Watts: 13, Lumens: 940, Color Temperature: 3000K. Life: 35,000 Hours. Color: White. Energy Star Rated.
Also known as: 748066686201, V86206, VINV86206

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 13
Diameter: 5 in, 6 in
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color: White