Copper Patch Cord, Cat 6A, Intl Gray S/FTP Cable, 40m
Item #: 0164711
Cat #: DSX0LED40C700TF
UPC: 888791133301
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
LIT DSX0 LED 40C 700 40K TFTM
MVOLT RPA PER DDBXD
Overview
LIT DSX0 LED 40C 700 40K TFTM
MVOLT RPA PER DDBXD
Also known as: 888791133301, DSX0LED40C700TF, LITDSX0LED40C700TF
Specifications
No Specifications Available