Electronic Dimming Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0164695

Cat #: QHE2X32T8/UNV/DIM/TC

UPC: 046135507366

Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 50736*

Overview

Electronic Dimming Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 50736*

QUICKTRONIC® POWERSENSE® SYLQHE2X32T8/UNV/DIM/TC ballasts operate from standard low voltage (0-10VDC) fluorescent controllers or compatible 2-wire power line fluorescent dimmers, making them ideal for individual office lighting or automated building applications, both in new construction and retrofit projects. For the individual office or conference room, installation can be streamlined by using a 2-wire power line fluorescent dimmer; eliminating the need for additional control wires. All QUICKTRONIC® POWERSENSE® ballasts include a line voltage protection circuit, which protects the ballast in the event that line voltage is inadvertently applied to the low voltage control inputs.

Also known as: 046135507366, QHE2X32T8/UNV/DIM/TC, LDVQHE2X32T8UNVDIM

Specifications

Wattage: 32
Type: Programmed Start, Electronic
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Light Technology: Fluorescent