12 AWG Type USE-2 / RHH /RHW-2 Stranded Copper, Black, 500' Coil

Item #: 0164690

Cat #: 12USECSTRBLAX500C

UPC: 980100275006

Call for price
Company wide:
0 in stock
Documents & Guides
12 AWG Type USE-2 / RHH /RHW-2 Stranded Copper, Black, 500 Foot Coil

Overview

12 AWG Type USE-2 / RHH /RHW-2 Stranded Copper, Black, 500 Foot Coil

Type USE-2 or RHH or RHW-2 copper conductors are suitable for use in raceways installed underground in wet locations, and where condensation and moisture accumulations within the conduit do not exceed 90˚C. Applications requiring direct burial are permitted for Type USE-2, RHH, RHW-2 per UL-854. For applications requiring Type RHH or RHW-2, conductor temperatures shall not exceed 90˚C in wet or dry locations. Type USE -2 or RHH or RHW-2 is permitted for 600 volt applications.

Also known as: 980100275006, 12USECSTRBLAX500C

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 1
Package Type: Coil
Length: 500 ft
Material: Copper
Conductors: 1
Gauge: 12 AWG
Color: Black
Package Type: Coil