LED Area Luminaire

Item #: 0164658

Cat #: KAD LED 30C 1000 40K R3 MVOLT SPD04 DDBXD

UPC: 745971081862

Company wide:
0 in stock
Documents & Guides
LED Area Luminaire: KAD LED Series; 30C (30 LEDs), 1000 (1000mA), 40K (4000K), R3 (Type III distribution), MVOLT (Multi-volt), SPD (Square Pole). 04 (4" Arm), DDBXD (Dark Bronze).

Overview

LED Area Luminaire: KAD LED Series; 30C (30 LEDs), 1000 (1000mA), 40K (4000K), R3 (Type III distribution), MVOLT (Multi-volt), SPD (Square Pole). 04 (4" Arm), DDBXD (Dark Bronze).
Also known as: 745971081862, KAD LED 30C 1000 40K R3 MVOLT SPD04 DDBXD, LITKADLED30C10004K

Specifications

Mounting: Pole
Color: Bronze
Light Technology: LED
Mounting: Pole
Light Technology: LED
Color: Bronze