1" Female-Male Union

Item #: 0164598

Cat #: PV1000UNY305

UPC: 847656073282

$ 219.69 EA
Company wide:
0 in stock
Documents & Guides
Female/Male Union, Size: 1 inch, Material: PVC Coated Steel.

Overview

Female/Male Union, Size: 1 inch, Material: PVC Coated Steel.
Also known as: 847656073282, PV1000UNY305, CLBPV1000UNY305

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel