Type 4 Encl. 74.06x60.06x12.0

Item #: 0164593

Cat #: A74H60DULP

UPC: 783510277604

$ 6964.86 EA
Company wide:
0 in stock
Two Door Floor-mtg Type 4 Enc, Bulletin A4l (large Type 4 Enclosures), Size/dims: 74.06x60.06x12.06, Material/finish: Steel/gray

Overview

Two Door Floor-mtg Type 4 Enc, Bulletin A4l (large Type 4 Enclosures), Size/dims: 74.06x60.06x12.06, Material/finish: Steel/gray

The Type 4 rating and polyester powder coating make these enclosures ideal for outdoor environments or food processing applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. Featuring a continuous hinge with clamps, the enclosures are supported by floor stands that provide additional height and access for cleaning under the enclosure. Equipment can be mounted on either panels or racks.

Also known as: 783510277604, A74H60DULP, HOFA74H60DULP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners for added strength
  • Removable centerpost permits easy panel installation
  • Panel supports
  • Return flange around three sides of door and along top of enclosure opening channels away liquids and contaminants
  • Stainless steel door clamps on three sides of each door assure water-tight seal
  • Heavy gauge continuous hinge with stainless steel hinge pin
  • Hasp and staple for padlock
  • Data pocket is high-impact thermoplastic
  • 12-in. floor stands bolted-on to enclosure

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Gray
Height: 74.060 in
Width: 60.060 in
Depth: 12.060 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Height: 74.060 in
Depth: 12.060 in
Color: Gray
Width: 60.060 in
Finish: Powder Coated