
4-1/2" Paddle Switch Small Angle Grinder, No Lock-On
Item #: 0164567
Cat #: DWE4120N
UPC: 885911278850
Company wide:
0
in stock
Documents & Guides
Paddle Switch Small Angle Grinder With No Lock-On, 9 Amp, 1140 Watt, Diameter: 4-1/2", Arbor: 5/8"-11, Maximum Speed: 12000 RPM, Switch Type: Paddle, Quick-Change™ Wheel Release. Includes: One-Touch Guard, Wrench
Overview
Paddle Switch Small Angle Grinder With No Lock-On, 9 Amp, 1140 Watt, Diameter: 4-1/2", Arbor: 5/8"-11, Maximum Speed: 12000 RPM, Switch Type: Paddle, Quick-Change™ Wheel Release. Includes: One-Touch Guard, Wrench
DEWALT 4-1/2 In. paddle switch small angle grinder. Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces. Quick-Change™ Wheel release allows tool free wheel removal without need for a wrench. 2-position removable side handle provides increased comfort and control. 5/8 In. to 11 spindle thread accepts a wide range of 4-1/2 In. accessories.
Also known as: 885911278850, DWE4120N, DEWDWE4120N
Specifications
| Length: | 10.75 in |
| Amps: | 9 |
| Diameter: | 4 1/2 in |
| Color: | Yellow |
| Length: | 10.75 in |
| Diameter: | 4 1/2 in |
| Amps: | 9 |
| Color: | Yellow |