300T3QCL 130V 20/CS 1/SKU

Item #: 0164526

Cat #: 300T3Q/CL-130V

UPC: 046135590009

Company wide:
0 in stock
Documents & Guides
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300Watt 130Volt

Overview

Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300Watt 130Volt
Also known as: 046135590009, 300T3Q/CL-130V, SYL300T3QCL130V

Specifications

Volts AC: 130
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 300
Base: Recessed Single Contact (R7s)
Lumens: 6000
Light Technology: Halogen
Volts AC: 130
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Shape: T3 (Tubular)
Wattage: 300
Lumens: 6000