Solar PV Wire, 10 AWG 1/2kV 2500', Black

Item #: 0164522

Cat #: 10PV1000VX2500

UPC:

$ 0.68 FT
Company wide:
110,000 in stock
Solar Photovoltaic Wire, 10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, 1000/2000V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Black, 2500 Foot Reel

Overview

Solar Photovoltaic Wire, 10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, 1000/2000V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Black, 2500 Foot Reel

Appropriate for use in solar power applications that require 2,000 volt rating. For use in grounded interconnection and ungrounded Photovoltaic power systems.

Also known as: 10PV1000VX2500, 10PV1000VBLAX2500

Specifications

Gauge: 10 AWG
Length: 2500 ft
Color: Black
Gauge: 10 AWG
Color: Black
Length: 2500 ft