Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 4100K

Item #: 0164509

Cat #: 378943

UPC: 046677378943

Company wide:
0 in stock
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 78, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 37892-7*

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 78, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 37892-7*
Also known as: 046677378943, 378943, PHIFB32T8TL7416, F32T8/SP41/U/6, F32T8SP41U6

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 78
Wattage: 32
Lumens: 2650
Type: Rapid Start
Shape: T8-6U (U-Bend)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 32
Type: Rapid Start
Length: 22.438 in
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 78
Lumens: 2650
Shape: T8-6U (U-Bend)
Light Technology: Fluorescent