JIC Flat Enclosure Panel, 6 x 6", Steel

Item #: 0164508

Cat #: AW66P

UPC: 782051793109

$ 21.13 EA
Company wide:
0 in stock
Documents & Guides
JIC Flat Enclosure Panel, 6 x 6 Inch, Steel With White Finish

Overview

JIC Flat Enclosure Panel, 6 x 6 Inch, Steel With White Finish

JIC and small enclosure panels provide a convenient mounting solution for organizing and supporting electrical components inside compatible enclosures. Available in multiple materials, sizes, and finishes, these panels help streamline enclosure configuration while delivering reliable fit and application flexibility.

Also known as: 782051793109, AW66P, CIRAW66P

Features & Benefits

  • Designed to fit a wide range of JIC and small enclosure sizes for flexible panel mounting applications
  • Painted steel panels feature a white powder finish for a clean, professional appearance
  • Stainless steel and aluminum panels include a smooth brushed finish with protective PVC film for added surface protection
  • Helps simplify internal component mounting and enclosure layout for more organized installations
  • Available in steel, galvanized steel, stainless steel, and aluminum to match enclosure and environment requirements

Specifications

Height: 6 in
Color: White
Material: Steel
Width: 6 in
Height: 6 in
Material: Steel
Color: White
Width: 6 in