NEMA PANEL, FOR ENCLOSURE, 20X20

Item #: 0164497

Cat #: AW2020P

UPC: 782051794007

$ 206.83 EA
Company wide:
0 in stock
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 20X20

Overview

NEMA PANEL, FOR ENCLOSURE, 20X20
Also known as: 782051794007, AW2020P, CIRAW2020P

Specifications

Height: 20 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Color: White
Material: Steel
Height: 20 in
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 1
Color: White