NEMA PANEL ENCL

Item #: 0164495

Cat #: AW3030P

UPC: 782051703405

$ 525.15 EA
Company wide:
0 in stock
Documents & Guides
NEMA PANEL ENCL

Overview

NEMA PANEL ENCL
Also known as: 782051703405, AW3030P, CIRAW3030P

Specifications

Width: 30 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Width: 30 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 30 in
Color: White