NEMA PNL, ENC, 36X24

Item #: 0164493

Cat #: AW3624P

UPC: 782051794304

$ 446.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series mounting panels, Steel, Used with 36" X 24" enclosures, Panel, Flat panel for fiberglass enclosures

Overview

Eaton B-Line series mounting panels, Steel, Used with 36" X 24" enclosures, Panel, Flat panel for fiberglass enclosures

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051794304, AW3624P, CIRAW3624P

Specifications

Width: 24 in
Color: White
Material: Steel
Height: 36 in
Width: 24 in
Material: Steel
Color: White
Height: 36 in