JIC PANEL, FOR ENCLOSURE, 6X4

Item #: 0164490

Cat #: AW64P

UPC: 782051793055

$ 18.52 EA
Company wide:
0 in stock
Documents & Guides
JIC PANEL, FOR ENCLOSURE, 6X4

Overview

JIC PANEL, FOR ENCLOSURE, 6X4
Also known as: 782051793055, AW64P, CIRAW64P

Specifications

Width: 4 in
Height: 6 in
Color: White
Material: Steel
Width: 4 in
Color: White
Height: 6 in
Material: Steel