Grounding Connector, Aluminum

Item #: 0164463

Cat #: GBT-1/0-M-W/C

UPC: 783669000658

Company wide:
0 in stock
Aluminum Intersystem Ground Tap, Dual Rated, Main Conductor Range 1/0-8, Tap Range 2-14, Mountable, UL, CSA, Includes Cover

Overview

Aluminum Intersystem Ground Tap, Dual Rated, Main Conductor Range 1/0-8, Tap Range 2-14, Mountable, UL, CSA, Includes Cover

nVent ERICO PermaGround Lay-in Intersystem Ground Tap allows for fast and simple installation on a ground conductor below the meter. The lay-in style eliminates the need to cut or splice into existing conductors, and with no mounting required. The tap is dual-rated for use with both copper and aluminum conductors.

Also known as: 783669000658, GBT-1/0-M-W/C, CADGBT10MWC

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • Lay-in style eliminates the need to cut or splice into existing conductor
  • No mounting required allowing fast and simple installation on ground conductor below meter
  • Four taps for bonding multiple communication systems
  • Serrations in conductor wire way cut oxidation

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 8 - 1/0
Material: Aluminum
Allowable Gauge Range: 8 - 1/0
Standards: California Proposition 65