Copper Patch Cord, Cat 6, Yellow UTP Cab

Item #: 0164459

Cat #: UTPSP18YLY

UPC: 074983169771

$ 31.31 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Yellow, 18 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Yellow, 18 ft.
Also known as: 074983169771, UTPSP18YLY, PDTUTPSP18YLY

Specifications

Gauge: 24 AWG
Length: 18 ft
Material: Copper
Gauge: 24 AWG
Material: Copper
Length: 18 ft