JIC PNL, ENC, 12X10

Item #: 0164437

Cat #: AW1210P

UPC: 782051793604

$ 46.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series panels and panel accessories, NEMA 12, White powder coated, JIC panels can be installed in all JIC Enclosures, Galvanized steel, JIC and small panels, Panels and panel accessories, Panel

Overview

Eaton B-Line series panels and panel accessories, NEMA 12, White powder coated, JIC panels can be installed in all JIC Enclosures, Galvanized steel, JIC and small panels, Panels and panel accessories, Panel

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051793604, AW1210P, CIRAW1210P

Specifications

Height: 12 in
Width: 10 in
Color: White
Material: Steel
Height: 12 in
Color: White
Width: 10 in
Material: Steel