Contactor, IEC, Full Voltage, Non-Reversing, 10A, 3P, 120/110VAC"

Item #: 0164436

Cat #: CE15BNS3AB

UPC: 782113778075

$ 449.85 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, IEC, Full Voltage, Non-Reversing Contactor, Freedom, Size A, 3-Pole, 1 Normally Open, Side Mounted, Auxiliary Contact, 120/110 Volt AC Coil

Overview

10 Amp, IEC, Full Voltage, Non-Reversing Contactor, Freedom, Size A, 3-Pole, 1 Normally Open, Side Mounted, Auxiliary Contact, 120/110 Volt AC Coil
Also known as: 782113778075, CE15BNS3AB, CUTCE15BNS3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Mounting: Panel, DIN Rail
Poles: 3
Amps: 10
Type: Contactor, 1NO
Volts AC Control: 120
Mounting: Panel, DIN Rail
Amps: 10
Family / Style: Freedom
Poles: 3
Type: Contactor, 1NO