Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0164432

Cat #: CE15FNS3AB

UPC: 782113779263

$ 800.28 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size F, 3-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size F, 3-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113779263, CE15FNS3AB, CUTCE15FNS3AB

Specifications

Family / Style: Freedom
Type: Contactor, 1NO
Family / Style: Freedom
Type: Contactor, 1NO