This product has been discontinued.

Trulux Standard Tape Light, 100ft.
Item #: 0164426
Cat #: STL-WW-100-12V
UPC: 714176008721
$ 5.00 FT
Clearance
Price good while supplies last
Company wide:
308
in stock
Discontinued
Documents & Guides
Standard Tape Light, LED, 100ft Reel, 12 Volt, Watts: 2.7/ft, Lumens: 150/ft, Color Temperature: 3000K, CRI: 94+, 1.30” LED spacing, Cuttable every 3.94".
Overview
Standard Tape Light, LED, 100ft Reel, 12 Volt, Watts: 2.7/ft, Lumens: 150/ft, Color Temperature: 3000K, CRI: 94+, 1.30” LED spacing, Cuttable every 3.94".
American Lighting's Trulux 12V Standard Grade - Single Color LED Tape Light Kit allows you to build an economical lighting system with light output ranging from 100-155 lumens per foot. Applications include lighting coves, corridors, lobbies and retail spaces. Order your STL-WW-100-12V today or contact one of our certified lighting specialists for more information.
Also known as: 714176008721, STL-WW-100-12V, ALGSTLWW10012V
Specifications
| Color Temperature: | 3000 (Warm White) |
| Length: | 100 ft |
| IP/NEMA Rating: | IP54 |
| Volts DC: | 12 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| IP/NEMA Rating: | IP54 |
| Light Technology: | LED |
| Length: | 100 ft |
| Volts DC: | 12 |