Item #: 0164423
Cat #: 16THHNCSTRBROWX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
16THHNCSTR BROWN X 500

Overview

16THHNCSTR BROWN X 500
Also known as: 16THHNCSTRBROWX500

Specifications

Color: Brown
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 16
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)