PLATT logo

Item #: 0164422
Cat #: 16THHNCSTRPURX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
16THHNCSTR PURPLE X 500 FEET

Overview

16THHNCSTR PURPLE X 500 FEET
Also known as: 16THHNCSTRPURX500

Specifications

Length: 500 ft
Color: Purple
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 16
Color: Purple
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)