Item #: 0164421
Cat #: 16THHNCSTRORAX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
16THHNCSTRORAX500

Overview

16THHNCSTRORAX500
Also known as: 16THHNCSTRORAX500

Specifications

Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 16
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)