16-2(1TPJ)PE GY12-3BN OE GY GNLUMAL1000

Item #: 0164407

Cat #: 18BG-60-501

UPC: 077680311085

Company wide:
0 in stock
Documents & Guides
MC Luminary Cable« Type MC-PCS. Armor: Interlocking Aluminum Strip. Solid Copper Conductors. 3 Conductors, 12 AWG. Colors: Brown, Orange, Gray, White, Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray). 1000 FT. Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits. May be surface mounted, fished and/or embedded in plaster. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042, NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. Federal Specification A-A-59544 (formerly J-C-30B). Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1).

Overview

MC Luminary Cable« Type MC-PCS. Armor: Interlocking Aluminum Strip. Solid Copper Conductors. 3 Conductors, 12 AWG. Colors: Brown, Orange, Gray, White, Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray). 1000 FT. Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits. May be surface mounted, fished and/or embedded in plaster. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042, NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. Federal Specification A-A-59544 (formerly J-C-30B). Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1).

AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.

Also known as: 077680311085, 18BG-60-501, AFC18BG60501

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG, 16 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Brown/Orange/Gray/White
Length: 250 ft
Gauge: 12 AWG, 16 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Color: Brown/Orange/Gray/White