3
more

Safety Switch, Double Throw, 200A, 2P, 240VAC, Non-Fused, NEMA 3R
Item #: 0164378
Cat #: DT224URK
UPC: 782113713380
$ 3245.05 EA
Company wide:
1
in stock
Documents & Guides
200 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Overview
200 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782113713380, DT224URK, CUTDT224URK, Cherry
Specifications
| Amps: | 200 |
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Poles: | 2 |
| Volts AC: | 240 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |