
Threaded Bridle Ring, 1.25" dia, 1/4" screw, metal
Item #: 0164371
Cat #: 4BRT20
UPC: 782856769750
$ 3.10 EA
Company wide:
12,701
in stock
Documents & Guides
1-1/4" dia. Bridle Ring - 1/4"-20 threaded. Standard Packaging Quantity: 100. Ultimate Static Load: 50 lbs.
Overview
1-1/4" dia. Bridle Ring - 1/4"-20 threaded. Standard Packaging Quantity: 100. Ultimate Static Load: 50 lbs.
Combine Caddy® CAD4BRT20 bridle rings with other CADDY fasteners to support cables from flange, purlin, drop wire, t-grid.
Also known as: 782856769750, 4BRT20, CDY4BRT20, Pigtails, Bridal Ring
Features & Benefits
- Combine bridle rings with other nVent CADDY fasteners to support cables from flange, purlin, drop wire, t-grid, etc.
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Size: | 1/4 in |
| Finish: | Electrogalvanized |
| Diameter: | 1 1/4 in |
| Size: | 1/4 in |
| Material: | Steel |
| Finish: | Electrogalvanized |