Broadway 8-60W MED BROADWAY BAR PCH

Item #: 0164367

Cat #: P3118-15

UPC: 785247311859

Company wide:
0 in stock
Documents & Guides
Basic Broadway Lighting strips use fewer lamps to lower the overall wattage per strip. This eight-light bath strip with sockets on 7-1/2 inch centers gives an even spread of illumination. UL listed for ceiling mounting with 25w maximum lamps. Complete with a brilliant metallic finish.

Overview

Basic Broadway Lighting strips use fewer lamps to lower the overall wattage per strip. This eight-light bath strip with sockets on 7-1/2 inch centers gives an even spread of illumination. UL listed for ceiling mounting with 25w maximum lamps. Complete with a brilliant metallic finish.
Also known as: 785247311859, P3118-15, PROP311815

Specifications

Diameter: 60 in
Type: 8-Light, Bath/Wall Fixture
Base: Medium Screw (E26)
Color: Polished Chrome
Wattage: 60
Standards: California Proposition 65
Diameter: 60 in
Base: Medium Screw (E26)
Wattage: 60
Type: 8-Light, Bath/Wall Fixture
Color: Polished Chrome
Standards: California Proposition 65