3/8" x 6" Aircraft Black Oxide Drill Bit

Item #: 0164365

Cat #: DW1611

UPC: 885911248853

Company wide:
0 in stock
Documents & Guides
No Documents Available
3/8" X 6" AIRCRAFT BLACK OXIDE DRILL BIT

Overview

3/8" X 6" AIRCRAFT BLACK OXIDE DRILL BIT

The DEWALT drill bits are built to provide strength and speed in real-world drilling situations. All DEWALT® products let you improve productivity without sacrificing quality.

Also known as: 885911248853, DW1611, DEWDW1611

Features & Benefits

  • Parabolic flute design improves chip ejection in metal and wood drilling applications
  • Black oxide coated for greater wear resistance
  • Helix is 31 degrees which minimizes the over aggressiveness of a true parabolic flute
  • 135 Degree split point drills on contact and prevents walking

Specifications

Type: Drill Bit
Length: 6 in
Diameter: 3/8 in
Type: Drill Bit
Diameter: 3/8 in
Length: 6 in