1/4" x 6" Aircraft Black Oxide Drill Bit

Item #: 0164358

Cat #: DW1607

UPC: 885911248839

Company wide:
0 in stock
Documents & Guides
No Documents Available
B&D DW1607 1/4 X 6 AIRCRAFT

Overview

B&D DW1607 1/4 X 6 AIRCRAFT

135 degree split Provides greater durability to reduce breaking, Patented Core Diameter Reduces Breakage, Black Oxide for greater wear resistance, No Spin Shank from bits 3/16" to, Tapered Web Eliminates the frustration of bit spinning in the chuck, Size Markings Located above the shank to

Also known as: 885911248839, DW1607, DEWDW1607

Specifications

Length: 6 in
Type: SDS Bit, Black Oxide
Length: 6 in
Type: SDS Bit, Black Oxide