Enclosure 60.00x36.00x12.00

Item #: 0164336

Cat #: A60H3612ALLP

UPC: 783510273903

$ 6169.12 EA
Company wide:
0 in stock
Wall-mount Type 4x Enclosure, Bulletin A4a (aluminum Continuous Hinge Type 4x Enclosures), Size/dims: 60.00x36.00x12.00, Material/finish: Aluminum

Overview

Wall-mount Type 4x Enclosure, Bulletin A4a (aluminum Continuous Hinge Type 4x Enclosures), Size/dims: 60.00x36.00x12.00, Material/finish: Aluminum

The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight, Type-4X solution that features a hinged cover that secures on the three, non-hinged sides via stainless steel clamps and screws. This enclosure is ideal for protection of components and controls in highly-corrosive indoor or outdoor environments such as petrochemical processing plants, sewage treatment plants, and marine environments.

Also known as: 783510273903, A60H3612ALLP, HOFA60H3612ALLP

Features & Benefits

  • Lightweight, Type 4x hinged enclosure.
  • Seams continuously welded and ground smooth
  • Rolled lip around three sides of door and all sides of enclosure opening
  • Stainless steel door clamp assemblies
  • Door is easily removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Hasp and staple for padlocking
  • Tapped pads provided for mounting optional panels; panel screws are plated
  • Oil-resistant gasket
  • Enclosures are unpainted; door front has a smooth, brushed finish

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 60 in
Width: 36 in
Depth: 12 in
Material: Aluminum
Finish: Brushed
IP/NEMA Rating: IP66, NEMA 4X
Width: 36 in
Material: Aluminum
Height: 60 in
Depth: 12 in
Finish: Brushed