
4" Ceiling Fan Box, Saddle Type, Depth: 2-5/8", Non-Metallic
Item #: 0164316
Cat #: 7120
UPC: 050169071205
$ 12.68 EA
Company wide:
744
in stock
Documents & Guides
4" Diameter, Saddle Box, Non-Metallic, Depth: 2-5/8". Cubic Inches: 12.5". Fan Weight: 70 lbs. Fixture Weight: 70 lbs.
Overview
4" Diameter, Saddle Box, Non-Metallic, Depth: 2-5/8". Cubic Inches: 12.5". Fan Weight: 70 lbs. Fixture Weight: 70 lbs.
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install. Self-clamping wire entry clamps. Round fixture boxes offer an optional front-mounted grounding screw. For use wherever fans (Cat. #7120, 7120-1, 7120VB only) or lighting canopies are to be installed.
Also known as: 050169071205, 7120, RAC7120, saddle box
Features & Benefits
- RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.
- Self-clamping wire entry clamps.
- Round fixture boxes offer an optional front-mounted grounding screw.
- For use wherever fans (Cat. #7120, 7120-1, 7120VB only) or lighting canopies are to be installed.
Specifications
| Material: | Polycarbonate |
| Color: | Black |
| Depth: | 2 5/8 in |
| Mounting: | Saddle |
| Standards: | California Proposition 65 |
| Cubic Inches: | 12.500 in³ |
| Material: | Polycarbonate |
| Depth: | 2 5/8 in |
| Standards: | California Proposition 65 |
| Color: | Black |
| Mounting: | Saddle |
| Cubic Inches: | 12.500 in³ |