6" LED Square Downlight

Item #: 0164273

Cat #: S6S830K10AL

UPC: 662057988870

Company wide:
0 in stock
Documents & Guides
SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 3000K, Diameter: 6 inch, Height: 5/8", Color: Aluminum. cULus listed. Wall-mounted: damp location only. Ceiling-mounted: wet location. ENERGY STAR® certified.

Overview

SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 3000K, Diameter: 6 inch, Height: 5/8", Color: Aluminum. cULus listed. Wall-mounted: damp location only. Ceiling-mounted: wet location. ENERGY STAR® certified.
Also known as: 662057988870, S6S830K10AL, LOLS6S830K10AL

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: Square
Depth: 6 in
Color: Aluminum
Color Rendering Index (CRI): 80
Height: 5/8 in
Width: 6 in
Wattage: 14.200
Lumens: 1000
Volts AC: 120
Depth: 6 in
Color Rendering Index (CRI): 80
Width: 6 in
Color Temperature: 3000 (Warm White)
Shape: Square
Color: Aluminum
Height: 5/8 in
Wattage: 14.200