1/2" Alum Cord Conn Ranges .125-.187, Blue

Item #: 0164228

Cat #: ZS102

UPC: 783936973463

$ 17.93 EA
Company wide:
0 in stock
Documents & Guides
Hubbell, Killark, Z Series, Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.187 Inch, Color: Blue.

Overview

Hubbell, Killark, Z Series, Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.187 Inch, Color: Blue.
Also known as: 783936973463, ZS102, KILZS102

Features & Benefits

  • Aluminum construction resists corrosion
  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.125 - 0.187 in
Diameter: 1/2 in
Diameter Range: 0.125 - 0.187 in
Material: Aluminum