Intermediate Spacer, 4" x 2", Non-Metallic

Item #: 0164206

Cat #: S289NJN

UPC: 034481004530

$ 2.65 EA
Company wide:
0 in stock
Documents & Guides
Intermediate Spacer- 4" Duct X 2" Separation, Material: Non-Metallic.

Overview

Intermediate Spacer- 4" Duct X 2" Separation, Material: Non-Metallic.

Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability.

Also known as: 034481004530, S289NJN, CARS289NJN, Crades

Specifications

Material: PVC
Diameter: 2 in, 4 in
Material: PVC
Diameter: 2 in, 4 in