Idc Connector (bin)

Item #: 0164195

Cat #: 314U-BIN

UPC: 054007092339

$ 0.61 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) Electrical Idc 314u-bin, Pigtail, Flame Retardant

Overview

3m(tm) Scotchlok(tm) Electrical Idc 314u-bin, Pigtail, Flame Retardant

3M™ Scotchlok™ 314U IDC Pigtail Electrical Connector is self-stripping and flame-retardant. The connector is nylon insulated and used to connect 2 or 3 wires while insulating the connection. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. The connector withstands temperatures of 221 degrees F (105 degrees C).

Also known as: 054007092339, 314U-BIN, MMM314UBIN

Specifications

Color: White
Color: White