Centurion Inc 1500w Dimmer White

Item #: 0164185

Cat #: C-1500-WH

UPC: 027557410151

$ 154.92 EA
Company wide:
0 in stock
Centurion Rotary Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Preset, Rotate On/Off Knob, White

Overview

Centurion Rotary Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Preset, Rotate On/Off Knob, White

Centurion Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500Win white

Also known as: 027557410151, C-1500-WH, LUTC1500WH

Specifications

Wattage: 1500
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 1500
Mounting: Surface
Color: White
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Dimmable: Yes