Mechanical Lug, Copper, 1-Hole

Item #: 0164092

Cat #: LO-4

UPC: 783669953923

$ 11.06 EA
Company wide:
0 in stock
Documents & Guides
Copper Mechanical Lug, Conductor Range 4-14, 1 Port, 1 Hole, 1/4in Bolt Size, Seamless, UL, CSA

Overview

Copper Mechanical Lug, Conductor Range 4-14, 1 Port, 1 Hole, 1/4in Bolt Size, Seamless, UL, CSA
Also known as: 783669953923, LO-4, ILSLO4

Features & Benefits

  • Compact design saves space and reduces installation time
  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 14 - 4
Standards: California Proposition 65
Stud Size: 1/4 in