
$ 50.99 EA
Company wide:
0
in stock
KLEJ20008
Overview
KLEJ20008
Klein Tools has been manufacturing some of the worlds finest pliers for more than 150 years. The High-Leverage Side-Cutting Pliers has 46-Percent greater cutting and gripping power because the rivet is closer to the cutting edge. This Pliers has cutting knives powerful enough to cut screws, nails, and most hardened wire. Klein's trademark dual-material Journeyman handle has a soft outer surface for comfort, and a hard inner material for toughness and durable.
Also known as: 092644700019, J20008, KLEJ20008
Specifications
| Type: | NO |
| Color: | Black |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Type: | NO |
| Material: | Steel |
| Color: | Black |
| Standards: | California Proposition 65 |