15A Decora Plus Receptacle, 5-15R, Brown

Item #: 0164084
Cat #: 16252-2P
UPC: 078477706244
$ 13.57 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, 2 Plug Controlled Markings, Self Grounding, Back & Side Wired, Contractor Pack - Brown

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, 2 Plug Controlled Markings, Self Grounding, Back & Side Wired, Contractor Pack - Brown
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol
Also known as: 078477706244, 16252-2P, LEV162522P

Specifications

Color: Brown
Poles: 2
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Color: Brown
Amps: 15
Material: Nylon
Poles: 2
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)